20A 240V 2 Pole Circuit Breaker
20A 240V 2 Pole Circuit Breaker
Package Quantity Info:
Each: 1 Case: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- AMP:
- 20
- Color Finish Name:
- Grey
- Height:
- 8-1/4 in
- Product Type:
- Circuit Breaker
- UL Listed:
- Yes
- Volts:
- 240V
- Width:
- 11 in