20mm Drain Line Adapter for Ductless Mini-Split Indoor Unit
20mm Drain Line Adapter for Ductless Mini-Split Indoor Unit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Diversitech's adapters convert this metric fitting to standard drain line tubing sizes
- Single function operation - single lever handle for ease of temperature control
- Handle Included
- Classic, sensible styling that complements any home.
Specifications
- Auto Switching Heat:
- No
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Depth:
- 14 in
- Diameter:
- 20 mm
- Fitting Size 1:
- 79/100 in
- Fitting Sizes:
- 79/100 in
- Height:
- 1/5 in
- Indoor Outdoor:
- Indoor
- Length:
- 6 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
- UPC:
- 095247127528
- Width:
- 4 in