This product requires certification to purchase.

22–18 AWG #6 Stud Insulated Ring

DiversiTech®

22–18 AWG #6 Stud Insulated Ring

  • Fast #
  • Part #DIV61202
  • Item #3757815
  • Manufacturer Part #61202
3.3 out of 5 Customer Rating
Brand image
DiversiTech®

22–18 AWG #6 Stud Insulated Ring

  • Fast #
  • Part #DIV61202
  • Item #3757815
  • Manufacturer Part #61202
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • These non-insulated female terminals crimp to the wires which relieves the need to solder. A variety of sizes are available. This terminal features insulation grip.
  • Manufactured from high strength brass.
  • Electro-Tin Plated for corrosion resistance.
  • Wire range stamped on the surface for easy interpretation.
  • Extended Serrated Barrel provides excellent electrical contact & resistance to pull-out forces.
  • Requires Certification
Dimensions & Measurements
Height
2/5 in
Length
4/5 in
Width
2-1/2 in
Characteristics & Features
Color Finish Name
Silver
Warranty & Product Information
Type
DIV61202
UPC
780653013519