230V Condensate Pump with Tube
This product has been replaced by
Manufacturer Part #ULTRACP-22T-230
230V Condensate Pump with Tube
Product Details
Product Details
- A full featured pump suitable for use with condensate from high efficiency condensing furnaces to boilers which produce acidic condensate.
- It has 22 feet of lift compared to the typical 20 feet.
- The elastomeric motor mounting gasket and the rubber feet that support the condensate pump help to dampen vibration and reduces noise.
- The red, yellow, and green indicator lights show the pump status - the green shows the power applied to the pump, yellow shows the pump is running, and red is for high level alarm.
- The four inlet versus two or three on other pumps provide the greatest installation versatility, inlet holes have a reinforced wall for durability.
- Features a removable check valve which allows for hassle free cleaning.
- The 1/4" quick connect terminals provide easy connection to the built-in overflow switch and two terminals are provided allowing flexibility when connecting to the air handler shut-down.
- Comes equipped with shatterproof stainless steel hang tabs which have hole-and-slot design for easy mounting and are on convenient 8" centers.
Documents
Specifications
- AMP:
- 1
- Capacity:
- 0.5 gal
- Depth:
- 12
- Flow Rate:
- 96 gph
- Height:
- 6-7/10
- Length:
- 11-4/5
- Material:
- Stainless Steel
- Maximum Feet of Head:
- 22
- Maximum Temperature:
- 160
- Origin:
- Global
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 095247094578
- Volts:
- 230V
- Width:
- 5-9/10