This product requires certification to purchase.

24" H - Extra Wide Mini-Split Stand - Steel, 3 Arms

DiversiTech®

24" H - Extra Wide Mini-Split Stand - Steel, 3 Arms

  • Fast #
  • Part #DIVQSMS2405
  • Item #10134500
  • Manufacturer Part #QSMS2405
5 out of 5 Customer Rating
Brand image
DiversiTech®

24" H - Extra Wide Mini-Split Stand - Steel, 3 Arms

  • Fast #
  • Part #DIVQSMS2405
  • Item #10134500
  • Manufacturer Part #QSMS2405
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Tan
Height:
24
Material:
Steel
Type:
DIVQSMS2405
UPC:
095247163854