This product requires certification to purchase.

24 in. Compressor Leads with Ring 3-Pack

DiversiTech®

24 in. Compressor Leads with Ring 3-Pack

  • Fast #
  • Part #DIVCC3324
  • Item #3184099
  • Manufacturer Part #CC33-24
4.1 out of 5 Customer Rating
Brand image
DiversiTech®

24 in. Compressor Leads with Ring 3-Pack

  • Fast #
  • Part #DIVCC3324
  • Item #3184099
  • Manufacturer Part #CC33-24
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 150 Case: 150 Pallet: 3450
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • The DiversiTech Replacement Compressor Leads are ideal for replacing this corroded wiring.
  • 24in. Leads with butt.
  • Requires Certification

Specifications

Application:
Compressors
Color Finish Name:
Black
Length:
24
Material:
Copper
Package Quantity:
Pack of 3
Product Type:
Lead
Proposition 65:
WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
095247098958