This product requires certification to purchase.

240V AC DC Tattle-Tale Control Monitor

DiversiTech®

240V AC DC Tattle-Tale Control Monitor

  • Fast #
  • Part #DIVTT240
  • Item #1597007
  • Manufacturer Part #TT-240
5 out of 5 Customer Rating
Brand image
DiversiTech®

240V AC DC Tattle-Tale Control Monitor

  • Fast #
  • Part #DIVTT240
  • Item #1597007
  • Manufacturer Part #TT-240
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 3
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Simply install in parallel with each safety control, when a control opens, the red indicator flag pops up
  • Identifies open controls in seconds
  • A quick, inexpensive way to visually spot where the problem is
  • Saves wasted hours tracking a safety control shutdown, even if intermittent
  • Requires Certification

Specifications

Depth:
9-1/2
Height:
3/4
Length:
9-1/2
Material:
Plastic
Proposition 65:
WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
Type:
DIVTT240
UPC:
686109910022
Volts:
240V
Weight:
0.2
Width:
3-1/4