25 mfd 440 Oval Run Capacitor
25 mfd 440 Oval Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 100-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Single capacitance
- Oval shape
- Metal can
- Designed for continuous duty
Specifications
- Capacitor Type:
- Run
- Height:
- 1-2/5 in
- Length:
- 4-19/20 in
- MFD Rating:
- 25 mfd
- Material:
- Metal
- Origin:
- Global
- Shape:
- Oval
- UPC:
- 095247413355
- Volts:
- 440V
- Width:
- 2-1/4 in