250 ft. 1 ga Plenum Thermostat Wire in White
250 ft. 1 ga Plenum Thermostat Wire in White
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Class 2 thermostat wire
- Color coded conductors of copper, PVC insulation and outer jacket with ground
- Easy to pull and strip, flame and moisture resistant
- Stranded conductors are compressed stranded
- Type: 8 Conductors
Specifications
- Cable or Wire Type:
- Plenum Thermostat
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 250 ft
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 032886855108
- Wire Gauge (AWG):
- 18 ga