3/4 in. PVC Schedule 40 Coupling
3/4 in. PVC Schedule 40 Coupling
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 50-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For use in residential, industrial, irrigation and agricultural applications
- Smooth interior with no rough spots minimizes build up
- SCH 40 PVC for years of reliability
Specifications
- Application:
- Residential, Industrial, Irrigation, Agriculture
- Color Finish Name:
- White
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Coupling
- Length:
- 1-3/4
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- Schedule Class:
- 40
- Type:
- DIV5429007
- UPC:
- 848154052304
- Weight:
- 0.04