3/4 in. PVC Schedule 40 Female Coupling
3/4 in. PVC Schedule 40 Female Coupling
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 50-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- 3/4 inch PVC Plastic Adapter (Slip/Socket x FIPT). These fittings are designed to meet most residential, industrial irrigation/agricultural needs. They offer rigidity with resistance to chemicals and corrosion.
- A smooth interior wall provides free flow and helps prevent scaling. Highly versatile, lightweight and easy to install. Smooth inner walls allow for low pressure drops and resistance to chemicals and corrosion. Case of 50.
- For use in residential, industrial, irrigation, and agricultural applications
- Schedule 40 PVC for years of reliability
Specifications
- Application:
- Residential, Industrial, Irrigation
- Color Finish Name:
- White
- Length:
- 1
- Origin:
- Domestic
- Type:
- DIV5435007
- UPC:
- 848154052830