3/4 in. Steel Zinc Plated Pipe Strap
3/4 in. Steel Zinc Plated Pipe Strap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Our zinc plated steel straps are designed to hold conduit pipe
- Used to secure E.M.T. conduit to wood, masonry and other surfaces where greater load bearing is needed
- It is made from zinc-plated galvanized steel for strength and is suitable for indoor and outdoor applications
- The strap positively snaps on the conduit when it is properly installed
- Designed with a reinforced rib for extra strength
Specifications
- Coating:
- Zinc Plated
- Depth:
- 3-1/10
- Fits Pipe Size:
- 3/4 in
- Height:
- 4/5
- Material:
- Steel
- Package Quantity:
- Pack of 12
- Product Type:
- Strap
- UPC:
- 780653024713
- Width:
- 3-2/5