3/4 in. x 10 ft. PVC Pipe in White
3/4 in. x 10 ft. PVC Pipe in White
All Sizes
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End x Plain End
- Length:
- 10
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- PipeTubing Size:
- 3/4
- Pressure - Maximum:
- 289 psi
- Pressure Class:
- 289#
- Schedule Class:
- 40
- UPC:
- 095247003136