This product requires certification to purchase.

3/4 PVC S40 SXS 45 Elbow

DiversiTech®

3/4 PVC S40 SXS 45 Elbow

  • Fast #
  • Part #DIV5417007
  • Item #3535817
  • Manufacturer Part #5-417007
5 out of 5 Customer Rating
Brand image
DiversiTech®

3/4 PVC S40 SXS 45 Elbow

  • Fast #
  • Part #DIV5417007
  • Item #3535817
  • Manufacturer Part #5-417007
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use in residential, industrial, irrigation and agricultural applications
  • Smooth interior with no rough spots minimizes build-up
  • SCH 40 PVC for years of reliability
  • Requires Certification

Specifications

Application:
Residential, Industrial, Irrigation, Agriculture
Color Finish Name:
White
Elbow Degree:
45°
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Elbow
Material:
Plastic
Material Type:
PVC DWV
Origin:
Domestic
Schedule Class:
40
Type:
DIV5417007
UPC:
848154052038