3/8 in Bi-Flow Filter Drier
3/8 in Bi-Flow Filter Drier
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 25Product Details
Product Details
- The DiversiTech® DBF083S 3/8 in sweat 8 cubic in bi-flow drier is designed specifically for heat pump or reverse cycle application. The core design filters out contaminant particles down to 25 microns. It's powder paint exterior coating surpasses the 500 hour ASTM salt spray test and resists corrosion.
- 100% copper sweat fitting
- External check valves are not required since they are incorporated within the filter dryer shell
Specifications
- Length:
- 3-1/2 in
- Product Type:
- Bi-Flow Filter Drier
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. For more information go to www.P65Warnings.ca.gov
- Type:
- DIVDBF083S
- UPC:
- 095247091317