3/8 in. Barbed x MPT Nylon Adapter (Pack of 2)
3/8 in. Barbed x MPT Nylon Adapter (Pack of 2)
Package Quantity Info:
Each: 1 Inner Pack: 250 Case: 250-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Our Nylon fittings have a good resistance to oils, gasoline, as well as organic solvents.
- These can be used in cold and hot water applications.
- They also show longtime weathering resistance.
- Lead free compliant and non-corrosive.
- An easy to install, low cost connection solution.
Specifications
- Application:
- Hot and Cold Water Systems
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Barbed
- End Connection 2:
- MPT
- End Connections:
- Barbed x MPT
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Nylon
- NSF:
- NSF 61, NSF 14, NSF 51
- NSF Certified:
- Yes
- Origin:
- Domestic
- Package Quantity:
- Count of 2
- UPC:
- 095247010134