3/8 in. Sweat Liquid Line Filter Drier
3/8 in. Sweat Liquid Line Filter Drier
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 25Product Details
Product Details
- Spring loaded, XH-9 molecular sieve dessicant
- Exceptional compatibility with new polyester oils and all existing and new refrigerants and blends including 134a, 401A/B, 402A/B, 404A, 407A/B/C, 410A, 502, 507A.
- Exceptional compatibility with new polyester oils
- Powder paint exterior coating surpasses 500 hour ASTM salt spray test and resists corrosion.
- Use with all CFC, HCFC, and HFC refrigerants.
- Eliminates concern of additive stripping.
- Exceptional design allows for outstanding filtration capacity.
Specifications
- Length:
- 7
- Product Type:
- Liquid Line Filter Drier
- Proposition 65:
- WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. For more information go to www.P65Warnings.ca.gov
- Type:
- DIVDAD083S
- UPC:
- 095247091294