This product requires certification to purchase.

3/8 in. Trade Z/PLT DIE Cast Connector 25 Pack 25-Pack

DiversiTech®

3/8 in. Trade Z/PLT DIE Cast Connector 25 Pack 25-Pack

  • Fast #
  • Part #DIVPI320
  • Item #4092361
  • Manufacturer Part #PI320
4.2 out of 5 Customer Rating
Brand image
DiversiTech®

3/8 in. Trade Z/PLT DIE Cast Connector 25 Pack 25-Pack

  • Fast #
  • Part #DIVPI320
  • Item #4092361
  • Manufacturer Part #PI320
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Zinc plated Die-Cast connectors are for use with Romex, service, and U.F. cable
  • Requires Certification

Specifications

Brand Model Compatibility:
Romex Wire
Color Finish Name:
Silver
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Material:
Steel
Package Quantity:
Pack of 25
UPC:
780653024867
Width:
9 in