This product requires certification to purchase.

3/8 in. x 6 ft. 115V 72 gph Condensate Pump

DiversiTech®

3/8 in. x 6 ft. 115V 72 gph Condensate Pump

  • Fast #
  • Part #DIVPROCP16
  • Item #9919804
  • Manufacturer Part #PROCP-16
4.7 out of 5 Customer Rating
Brand image
DiversiTech®

3/8 in. x 6 ft. 115V 72 gph Condensate Pump

  • Fast #
  • Part #DIVPROCP16
  • Item #9919804
  • Manufacturer Part #PROCP-16
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The Asurity® PROCP-16 condensate pump is a 120 volt pump for standard applications with 16 ft of lift
  • 16 ft maximum lift height
  • Suitable for condensate up to 160°F
  • Requires Certification

Specifications

AMP:
1, 1.9
Capacity:
0.5 gal
Cord Length:
6 ft
Depth:
12-1/4 in
Discharge:
3/8 in
Flow Rate:
72 gph
Maximum Feet of Head:
16
UPC:
095247173006
Volts:
115V
Width:
7-3/4 in