This product requires certification to purchase.

3/8 x 3/4 in. MPT x Barbed Nylon Adapter in White

DiversiTech®

3/8 x 3/4 in. MPT x Barbed Nylon Adapter in White

  • Fast #
  • Part #DIV701043B
  • Item #3352041
  • Manufacturer Part #701-043B
3.5 out of 5 Customer Rating
Brand image
DiversiTech®

3/8 x 3/4 in. MPT x Barbed Nylon Adapter in White

  • Fast #
  • Part #DIV701043B
  • Item #3352041
  • Manufacturer Part #701-043B
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Use these nylon fittings for applications such as water lines, condensate lines and more
  • This product is corrosion-resistant, durable, lead-free
  • Use with hose clamp for extra security
  • Suitable for potable water applications
  • Offers long term stability in closed recirculating water loops
  • Requires Certification

Specifications

Application:
Hot and Cold Water Systems
Color Finish Name:
White
End Connection 1:
Barbed
End Connection 2:
MPT
End Connections:
Barbed x MPT
Fitting Size 1:
3/8 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in x 3/8 in
Fitting Type:
Adapter
Length:
2 in
Material:
Plastic
Material Type:
Nylon
Origin:
Domestic
UPC:
095247124336