3 CHIP Brush
3 CHIP Brush
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Poly sleeve over bristles
- Easy to use
- Excellent for applying adhesive
- Excellent for applying duct adhesive
- Inexpensive (use once and throw away)
Specifications
- Color Finish Name:
- Brown
- Depth:
- 7-3/4
- Material:
- Wood
- Product Type:
- Chip Brush
- Type:
- DIVB505
- UPC:
- 077089150056
- Width:
- 7-3/4