3 DWV 90 Elbow
3 DWV 90 Elbow
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 25-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For use in residential, industrial, irrigation, and agricultural applications
- Smooth interior with no rough spots minimizes build-up
- SCH 40 PVC for years of reliability
Specifications
- Application:
- Residential, Industrial, Irrigation, Agriculture
- Color Finish Name:
- White
- Elbow Degree:
- 90°
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PVC DWV
- Origin:
- Domestic
- Schedule Class:
- 40
- Type:
- DIV5300030
- UPC:
- 848154060866