3 Gallon Wand Sprayer
3 Gallon Wand Sprayer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- All sprayers have a full 5-year warranty
- A 2-piece nozzle that is detachable for racy clean up and fits directly to the shut-off or extension wand
- Reinforced detachable hose that features lock-on continuous spraying
- Built from acid impervious material
Specifications
- Color Finish Name:
- Clear
- Depth:
- 21-1/2
- Height:
- 9-1/2
- Length:
- 21-1/2
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
- Size:
- 3 gal
- Type:
- DIV2603
- UPC:
- 690247601339
- Width:
- 10