This product requires certification to purchase.

3 hp Compressor Hard Start Kit

DiversiTech®

3 hp Compressor Hard Start Kit

  • Fast #
  • Part #DIVHSK5
  • Item #4610138
  • Manufacturer Part #HSK5
5 out of 5 Customer Rating
Brand image
DiversiTech®

3 hp Compressor Hard Start Kit

  • Fast #
  • Part #DIVHSK5
  • Item #4610138
  • Manufacturer Part #HSK5
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Norman, OK
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • DiversiTech hard start kits reduce contractor call backs by boosting the starting capacitor for a compressor.
  • Prevents home brownouts and improves homeowner satisfaction with your service.
  • Features a potential relay that disconnects the start capacitor from the circuit at exactly the moment it is no longer needed to boost the compressor.
  • Designed for a precision compressor start even under hard starting conditions.
  • Two-wire connection to existing run cap for easy installation.
  • Installs in seconds across run capacitor terminals.
  • Can be used on 120 thru 277 VAC units.
  • Requires Certification

Documents


Specifications

Height:
9 in
Horsepower:
1/3 hp
Length:
2-1/2 in
Origin:
Domestic
UPC:
095247147281
Width:
9 in