3 in. Hub x Spigot DWV and Street PVC 45 Degree Elbow
3 in. Hub x Spigot DWV and Street PVC 45 Degree Elbow
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 20-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- 3 inch Drain Waste Vent (DWV) PVC Plastic 45° Street Elbow (Hub/Socket x SPIG). These fittings are designed to meet most residential, industrial irrigation/agricultural needs. They offer rigidity with resistance to chemicals and corrosion.
- A smooth interior wall provides free flow and helps prevent scaling. Highly versatile, lightweight and easy to install. Smooth inner walls allow for low pressure drops and resistance to chemicals and corrosion. Case of 50.
- For use in residential, industrial, irrigation, and agricultural applications
- Schedule 40 PVC for years of reliability
Documents
Specifications
- Application:
- HVAC
- Clean Bagged:
- No
- Color Finish Name:
- White
- Elbow Degree:
- 45°
- End Connection 1:
- Hub
- End Connection 2:
- Spigot
- End Connections:
- Hub x Spigot
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- DWV, Straight, Street
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No
- UPC:
- 848154061283