This product requires certification to purchase.

3 in. Support Riser 2000 lbs. Plastic

DiversiTech®

3 in. Support Riser 2000 lbs. Plastic

  • Fast #
  • Part #DIVHPR32PG
  • Item #1889704
  • Manufacturer Part #HPR-3-2PG
4.4 out of 5 Customer Rating
Brand image
DiversiTech®

3 in. Support Riser 2000 lbs. Plastic

  • Fast #
  • Part #DIVHPR32PG
  • Item #1889704
  • Manufacturer Part #HPR-3-2PG
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 32 Pallet: 768
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Elevates condensers, heat pumps and air handlers
  • Heavy duty plastic
  • Includes butyl mastic for no-slip connection
  • Sturdy and stable
  • Two piece heat pump risers are available in 3 in. and 6 in. HPR-EXT 4 in. extension can also be added to either size
  • Sturdy design, four risers can handle up to 2,000 lb. uniform load
  • Environmentally friendly, molded from recycled polypropylene material
  • Unaffected by UV exposure or extreme weather
  • Can be used indoors or outdoors
  • Made in the USA
  • Requires Certification

Documents


Specifications

Allowable Load:
2000 lbs
Color Finish Name:
Black
Height:
3
Length:
6
Material:
Plastic
Material Type:
Polypropylene
Proposition 65:
WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
Size:
3 in
UPC:
095247085279
Width:
6