This product requires certification to purchase.

30 in. x 50 in. Plastic Condensate Drain Pan

DiversiTech®

Asurity™ 30 in. x 50 in. Plastic Condensate Drain Pan

  • Fast #
  • Part #DIV6HK3050HD
  • Item #10040664
  • Manufacturer Part #6-HK3050HD
3.6 out of 5 Customer Rating
Brand image
DiversiTech®

Asurity™ 30 in. x 50 in. Plastic Condensate Drain Pan

  • Fast #
  • Part #DIV6HK3050HD
  • Item #10040664
  • Manufacturer Part #6-HK3050HD
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 5 in riser gives additional height needed to assure proper drain line pitch
  • Thicker, tougher version of our regular high rise pans
  • Complete kit for easier installation including a CS1200 safety overflow switch, six EVA™ pads and 3/4 in PVC male adapter
  • EVA™ pads increase available drain line pitch, minimize sound and vibration
  • Durable, lightweight pan is 80% thicker than a standard drain pan
  • Heat and cold-resistant, meets structural and temperature requirements for attic installations
  • Requires Certification

Documents


Specifications

ASTM:
ASTM 638, ASTM 648, ASTM 790
Collection:
Asurity™
Color Finish Name:
Black
Drain Opening:
3/4
End Connection 1:
Adapter
End Connections:
Adapter
Length:
30
Material:
Plastic
Material Type:
ABS, PVC
Size:
30 in x 50 in
Type:
DIV6HK3050HD
UPC:
095247154661
Width:
50