30 in. x 40 in. x 2 in. Concrete and Foam Equipment Pad
30 in. x 40 in. x 2 in. Concrete and Foam Equipment Pad
Package Quantity Info:
Each: 1 Inner Pack: 22 Case: 22 Pallet: 22-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- E Lite® is made from plastic (polypropylene), resulting in a pad that is lightweight and durable
- Engineered with uniform and generous ribbing for level loading, optimum strength and self-leveling ground support
- Unaffected by UV exposure or extreme weather
- Environmentally friendly, made from 98% recycled plastic
- A subtle texture on pad surface prevents unit slide
- Each pad is constructed with its size in raised letters on the side of the pad for easy identification
- Tested per ASTM D2299 with refrigerants, synthetic canine urine, compressor oil or salt solution
- Drillable making it easy-to-secure equipment to the pad if necessary
- Made in the USA
Documents
Specifications
- Allowable Load:
- 1240 lb
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 2 in
- Length:
- 30 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Size:
- 30 in x 40 in x 2 in
- UPC:
- 095247076963
- Width:
- 40 in