30 mfd 440 Oval Run Capacitor
30 mfd 440 Oval Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Oval, metal can
- Used in air conditioners, spa pumps, or forced air heat furnaces
- Energized the entire time the motor is running
- Designed for continuous duty
Documents
Specifications
- Capacitor Type:
- Run
- MFD Rating:
- 30 mfd
- Origin:
- Global
- Shape:
- Oval
- UPC:
- 095247413423
- Volts:
- 440V