This product requires certification to purchase.

3A Purple Blade Fuse

DiversiTech®

3A Purple Blade Fuse

  • Fast #
  • Part #DIVEDAT3
  • Item #8254603
  • Manufacturer Part #ED-AT3
4.5 out of 5 Customer Rating
Brand image
DiversiTech®

3A Purple Blade Fuse

  • Fast #
  • Part #DIVEDAT3
  • Item #8254603
  • Manufacturer Part #ED-AT3
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The Devco® ED-AT3 Purple Blade Fuse, 3 Amps, pack of 10 are used to protect circuits in the wiring harness that are usually found under the hood, in a fuse panel or supplementary panel near the battery.
  • MAX fuses are used in domestic and import vehicles. This product was made by DiversiTech for the DiversiTech branded items.
  • Requires Certification
Dimensions & Measurements
Depth
4-3/4 in
Length
4-3/4 in
Width
4-1/2 in
Electrical & Operational Information
AMP
3
Volts
125V
Warranty & Product Information
Origin
Domestic
Type
DIVEDAT3
UPC
095247140213