4 in. Brown Union Coupling
4 in. Brown Union Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 1600-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Made of UV resistant PVC material to resist the elements and provide lasting protection
- Paintable
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Elbow Degree:
- 90
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Sizes:
- 4 in
- Height:
- 1/4
- Length:
- 3
- Material:
- Resin
- Size:
- 3 in
- UPC:
- 095247161263
- Width:
- 2-1/2