4 in. White Union Coupling
4 in. White Union Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 1600-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Made of UV resistant PVC material to resist the elements and provide lasting protection
- Paintable
Specifications
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Elbow Degree:
- 90
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Sizes:
- 4 in
- Height:
- 1-3/4
- Length:
- 4-3/4
- Material:
- Resin
- Size:
- 4 in
- UPC:
- 095247162895
- Width:
- 2-1/4