40/4 mfd 440V Dual Round Run Capacitor
40/4 mfd 440V Dual Round Run Capacitor
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Product Details
Documents
Specifications
- Capacitor Type:
- Run
- Depth:
- 4-3/4 in
- Elbow Degree:
- 90 DD
- MFD Rating -:
- 40/4 mfd
- Origin:
- Domestic
- Shape:
- Dual Round
- Vent Ducted or Ductless:
- Ducted/Ductless
- Volts:
- 440V