This product requires certification to purchase.

40 in. x 40 in. x 4 in. Concrete Equipment Pad - Grey

DiversiTech®

40 in. x 40 in. x 4 in. Concrete Equipment Pad - Grey

  • Fast #
  • Part #DIVHMD40404
  • Item #10281665
  • Manufacturer Part #HMD4040-4
5 out of 5 Customer Rating
Brand image
DiversiTech®

40 in. x 40 in. x 4 in. Concrete Equipment Pad - Grey

  • Fast #
  • Part #DIVHMD40404
  • Item #10281665
  • Manufacturer Part #HMD4040-4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
4 in
Length
40 in
Size
40 in x 40 in x 4 in
Width
40 in
Characteristics & Features
Color Finish Name
Grey
Material
Concrete