This product requires certification to purchase.

40 in. x 44 in. x 3 in. Concrete and Foam Wedge Equipment Pad - Grey

DiversiTech®

UltraLite® 40 in. x 44 in. x 3 in. Concrete and Foam Wedge Equipment Pad - Grey

  • Fast #
  • Part #DIVUC40443L
  • Item #4249810
  • Manufacturer Part #UC4044-3L
4.5 out of 5 Customer Rating
Brand image
DiversiTech®

UltraLite® 40 in. x 44 in. x 3 in. Concrete and Foam Wedge Equipment Pad - Grey

  • Fast #
  • Part #DIVUC40443L
  • Item #4249810
  • Manufacturer Part #UC4044-3L
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Ultralite® pad performs extraordinarily well under strict testing criteria, it does not craze, soften, or delaminate.
  • The engineered polystyrene core in the UltraLite® lightweight concrete pad absorbs and dampens vibration associated with normal operation of a condensing unit.
  • The Ultralite® lightweight concrete pad is specifically engineered to have long-term exterior weather resistance.
  • The UltraLite® lightweight concrete pad literally installs in seconds while providing a solid foundation for the condensing unit.
  • The textured surface of the UltraLite® prevents equipment sliding and is resistant to heating caused by the compressor.
  • Required nearly exclusively in Southern California, the UltraLite® pad is available for compliance with strict attachment provisions detailed in earthquake prone local building codes.
  • UltraLite® earthquake code compliant pads are only available for sale in regions where local codes mandate installation of pads with these particular characteristics.
  • Currently these locales include most of Southern California, portions of Washington, and portions of Oregon.
  • Requires Certification

Specifications

Collection:
UltraLite®
Color Finish Category:
Greys
Color Finish Name:
Grey
Height:
3 in
Length:
40 in
Material:
Concrete, Foam
Material Type:
Polystyrene
Size:
40 in x 44 in x 3 in
Thickness:
3 in
UPC:
095247105212
Width:
44 in