45/5 mfd 440V Dual Round Run Capacitor
45/5 mfd 440V Dual Round Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 50All Sizes
Product Details
Product Details
- Round, metal can
- Supports two electric motors, such as in large air conditioner or heat pump units
- Energized the entire time the motor is running
- Designed for continuous duty
Specifications
- Capacitor Type:
- Run
- Height:
- 4-1/4
- Length:
- 2-1/2
- MFD Rating:
- 45/5 mfd
- Material:
- Metal
- Origin:
- Global
- Shape:
- Dual Round
- UPC:
- 095247003112
- Volts:
- 440V
- Width:
- 2-1/2