This product requires certification to purchase.

48 in. Nylon Heavy Duty Ductwork Cable Ties in Natural (Pack of 50)

DiversiTech®

48 in. Nylon Heavy Duty Ductwork Cable Ties in Natural (Pack of 50)

  • Fast #
  • Part #DIV7P48
  • Item #10384705
  • Manufacturer Part #7-P48
4.3 out of 5 Customer Rating
Brand image
DiversiTech®

48 in. Nylon Heavy Duty Ductwork Cable Ties in Natural (Pack of 50)

  • Fast #
  • Part #DIV7P48
  • Item #10384705
  • Manufacturer Part #7-P48
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Accommodates 7 to 15 in duct
  • Versatile and functional
  • Made from UV-stable nylon
  • Will not rust, rot or corrode
  • Tensioning tool allows operator to adjust strap to any desired tension
  • Requires Certification

Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Natural
Depth:
48 in
Length:
48 in
Material:
Plastic
Material Type:
Nylon
Origin:
Global
Package Quantity:
Pack of 50
Product Type:
Heavy Duty Cable Ties
Tensile Strength:
175 lbs/inch
UPC:
095247085699
Width:
23 in