5/16 in. Hex Driver Nut Setter
5/16 in. Hex Driver Nut Setter
Product Details
Product Details
- Magnetic hex drive nut setter to be used with any 1/4 in power bit
- Individually packed
- Dual spray function
- Touch-Clean® showerhead
- Male threads
- Less handles, see pages
Specifications
- Diameter:
- 5/16 in
- Length:
- 1-3/4 in
- Material:
- Metal
- Number of Pieces:
- 1 Piece
- Tool Type:
- Nut Driver