This product requires certification to purchase.

5/8 Copper TUBE Fitting Brush

DiversiTech®

5/8 Copper TUBE Fitting Brush

  • Fast #
  • Part #DIVB927
  • Item #1738474
  • Manufacturer Part #B-927
4.1 out of 5 Customer Rating
Brand image
DiversiTech®

5/8 Copper TUBE Fitting Brush

  • Fast #
  • Part #DIVB927
  • Item #1738474
  • Manufacturer Part #B-927
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 200 Case: 200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Highest quality brushes to clean fittings faster, easier and more safely. Made with strong, resilient, rustproof stainless steel bristles secured in a 4-ply wire with easy-to-grip plastic handle
  • Requires Certification

Specifications

Brush Type:
Fitting Brush
Diameter:
11/16 in
Diameter - Outside:
5/8 in
Height:
3/4 in
Material:
Stainless Steel
UPC:
686109360032
Weight:
0.2 lb
Width:
3-1/4 in