5/8 x 1/2 in. OD Copper Reducer Coupling
5/8 x 1/2 in. OD Copper Reducer Coupling
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Copper construction
- Copper is reusable so it's ideal for sustainable projects
Specifications
- Diameter - Inside 1:
- 5/8
- Diameter - Inside 2:
- 1/2
- Height:
- 1
- Length:
- 1-1/4
- Material:
- Copper
- Type:
- DIVC1650058
- UPC:
- 095247108893
- Width:
- 1