DiversiTech®
5-1/8 in. 48 oz. Sprayer in Red, Clear
Part #DIV1002 | Item #547716 | Manufacturer Part #1002
Capacity:
48 ozPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 6,
- Case: 6
How to get it:
Product Details
- Multi-purpose compression sprayer
- 5-year manufacturer's warranty
- Capacity of 48 oz
Specifications
Adjustable: Yes
Capacity: 48 oz
Color Finish: Clear, Red
Color Finish Category: Reds
Depth: 11-1/4 in
Ducted or Ductless: Ducted/Ductless
Elbow Degree: 90
Height: 5-1/8 in
Material: Plastic
Material Type: Polymer
Origin: Domestic
Power Source: Manual
Product Type: Sprayer
Weight: 0.75
Width: 5-3/4 in