5 hp Capacitor Hard Start Kit
5 hp Capacitor Hard Start Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
All Sizes
Product Details
Product Details
- DiversiTech hard start kits reduce contractor call backs by boosting the starting capacitor for a compressor.
- Prevents home brownouts and improves homeowner satisfaction with your service.
- Features a potential relay that disconnects the start capacitor from the circuit at exactly the moment it is no longer needed to boost the compressor.
- Designed for a precision compressor start even under hard starting conditions.
- Two-wire connection to existing run cap for easy installation.
- Installs in seconds across run capacitor terminals.
- Can be used on 120 thru 277 VAC units.
Documents
Specifications
- Diameter:
- 9
- Height:
- 9
- Horsepower:
- 3-1/2 - 5 hp
- Length:
- 2-1/2
- Origin:
- Domestic
- UPC:
- 095247147274
- Width:
- 9