This product requires certification to purchase.

50 ft. 14 ga Stranded Non-Shield Cable in White

DiversiTech®

50 ft. 14 ga Stranded Non-Shield Cable in White

  • Fast #
  • Part #DIV230144
  • Item #3757752
  • Manufacturer Part #230-14-4
3.3 out of 5 Customer Rating
Brand image
DiversiTech®

50 ft. 14 ga Stranded Non-Shield Cable in White

  • Fast #
  • Part #DIV230144
  • Item #3757752
  • Manufacturer Part #230-14-4
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Wire and cabling specific for mini-split installation power supply and control circuits
  • Manufactured in United States
  • 50ft. Roll
  • Requires Certification

Specifications

Cable or Wire Type:
CL3R
Color Finish Category:
Whites
Color Finish Name:
White
Length:
50
Proposition 65:
WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
UPC:
032886864315
Wire Gauge (AWG):
14 ga