50 mfd 370V Round Run Capacitor
50 mfd 370V Round Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 60 Case: 60-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- DiversiTech® aftermarket repair part
Documents
Specifications
- Capacitor Type:
- Run
- MFD Rating:
- 50 mfd
- Origin:
- Global
- Shape:
- Round
- UPC:
- 095247071388
- Volts:
- 370V