50 Pack Insulated Connector
50 Pack Insulated Connector
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Wire range 16-14
Specifications
- Color Finish Name:
- Blue
- Package Quantity:
- Pack of 50
- Product Type:
- Spade
- Type:
- DIV6227LX
- UL Listed:
- No
- UPC:
- 780653015223
- Width:
- 5-1/2 in