This product requires certification to purchase.

500 ft. Plenum Thermostat Wire

DiversiTech®

500 ft. Plenum Thermostat Wire

  • Fast #
  • Part #DIV620183P
  • Item #3352165
  • Manufacturer Part #620-18-3P
4.2 out of 5 Customer Rating
Brand image
DiversiTech®

500 ft. Plenum Thermostat Wire

  • Fast #
  • Part #DIV620183P
  • Item #3352165
  • Manufacturer Part #620-18-3P
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Class 2 thermostat wire
  • Color coded conductors of copper, PVC insulation and outer jacket with ground
  • Easy to pull and strip, flame and moisture resistant
  • Stranded conductors are compressed stranded
  • Type: 3 Conductors
  • Requires Certification

Specifications

Cable or Wire Type:
Plenum Thermostat
Color Finish Category:
Whites
Color Finish Name:
White
Length:
500 ft
Material:
Plastic
UL Listed:
No
UPC:
032886855054
Wire Gauge (AWG):
18 ga