540 - 648 mfd 110/125V Round Start Capacitor
540 - 648 mfd 110/125V Round Start Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 64 Case: 64-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- DiversiTech® aftermarket repair part
Documents
Specifications
- Capacitor Type:
- Start
- MFD Rating:
- 540 - 648 mfd
- Origin:
- Domestic
- Shape:
- Round
- UPC:
- 095247072804
- Volts:
- 110/125V