55/7.5 mfd 440V Dual Round Run Capacitor
55/7.5 mfd 440V Dual Round Run Capacitor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Capacitor Type:
- Run
- Height:
- 2-1/4 in
- Length:
- 5-1/4 in
- MFD Rating:
- 55/7.5 mfd
- Material:
- Metal
- Origin:
- Global
- Shape:
- Dual Round
- UPC:
- 095247083534
- Volts:
- 440V
- Width:
- 2-1/4 in