This product requires certification to purchase.

5A Blade Fuse

DiversiTech®

5A Blade Fuse

  • Fast #
  • Part #DIVEDAT5
  • Item #9971750
  • Manufacturer Part #ED-AT5
5 out of 5 Customer Rating
Brand image
DiversiTech®

5A Blade Fuse

  • Fast #
  • Part #DIVEDAT5
  • Item #9971750
  • Manufacturer Part #ED-AT5
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The Devco® ED-AT5 Tan Blade Fuse, 5 Amps, pack of 10 are used to protect circuits in the wiring harness that are usually found under the hood, in a fuse panel or supplementary panel near the battery.
  • MAX fuses are used in domestic and import vehicles. This product was made by DiversiTech for the DiversiTech branded items.
  • Requires Certification

Specifications

AMP:
5
Depth:
4 in
Product Type:
Fuse
UPC:
095247140220
Width:
2-1/2 in