6-1/2 ft. x 4 in. Line Set Cover System in Brown
6-1/2 ft. x 4 in. Line Set Cover System in Brown
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 72-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- The Speed Channel™ 230-D4B 4 in black line set cover channel by DiversiTech® is 6-1/2 ft. long and includes a pack of Speed Clips™. It's made of UV resistant PVC material to resist the elements and provide lasting protection.
- Made of UV resistant PVC material to resist the elements and provide lasting protection
- SpeediClip™ simply slides into place on a railing molding into the inside of the Speed Channel™ allowing for single person installation.
Documents
Specifications
- Brand Model Compatibility:
- B-316, B-322
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Elbow Degree:
- 90
- Fitting Size 1:
- 4
- Fitting Sizes:
- 4 in
- Length:
- 6-1/2
- Size:
- 4 in
- UPC:
- 095247161232
- Width:
- 4